!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT DRIVER, CORDLESS, 18V, PISTOL GRIP, ¼-IN HEX, 1500 IN-LB, 2750 RPM, 3450 IPM

IMPACT DRIVER, CORDLESS, 18V, PISTOL GRIP, ¼-IN HEX, 1500 IN-LB, 2750 RPM, 3450 IPM

MILWAUKEE

IMPACT DRIVER, CORDLESS, 18V, PISTOL GRIP, ¼-IN HEX, 1500 IN-LB, 2750 RPM, 3450 IPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT DRIVER, CORDLESS, 18V, PISTOL GRIP, ¼-IN HEX, 1500 IN-LB, 2750 RPM, 3450 IPM

IMPACT DRIVER, CORDLESS, 18V, PISTOL GRIP, ¼-IN HEX, 1500 IN-LB, 2750 RPM, 3450 IPM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2657-20
  • Mfr. Model # 2657-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 351
  • Shipping Weight 2.68 lbs

Product Details

This M18 series cordless impact driver with a pistol grip handle has a brushed motor that operates on an 18V lithium-ion battery. It has a ¼-inch hex quick change straight drive, maximum torque of 1500 in-pounds, free speed of 2750 RPM, and 3450 IPM. The driver includes the bare tool and a belt clip. It features a built-in LED light and 2-speed drive control.

Technical Specs

  • Item Impact Driver
  • Drive Configuration Straight
  • Voltage 18V DC
  • Free Speed 2,750 RPM
  • Impacts per Minute 3,450
  • Collett 1/4 in Hex
  • Number of Batteries Included 0
  • Battery Series M18 Redlithium
  • Case Included No
  • Built-In Light Yes
  • Features 2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence
  • Wireless Tool Tracking No
  • Tool Brand Milwaukee
  • Tool Weight 3.1 lb
  • Drive Size 1/4 in Hex
  • Max. Torque 1,500 in-lb
  • Brushless Motor No
  • Impact Rated Yes
  • Number of Speed Settings 2
  • Cordless Tool Kit Contents (1) Bare Tool
  • Battery Capacity 1.5 Ah/3.0 Ah
  • Charger Included No
  • Handle Type Pistol Grip
  • Overall Length 5 1/2 in
  • Includes Tool Only
  • Power Source Cordless
  • Series M18 FUEL
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list