!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER DRILL KIT, CORDLESS, KEYLESS, ½ IN, 28800 BPM, 1800 RPM, 2-SPEED, 1.5 AH

HAMMER DRILL KIT, CORDLESS, KEYLESS, ½ IN, 28800 BPM, 1800 RPM, 2-SPEED, 1.5 AH

MILWAUKEE

HAMMER DRILL KIT, CORDLESS, KEYLESS, ½ IN, 28800 BPM, 1800 RPM, 2-SPEED, 1.5 AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER DRILL KIT, CORDLESS, KEYLESS, ½ IN, 28800 BPM, 1800 RPM, 2-SPEED, 1.5 AH

HAMMER DRILL KIT, CORDLESS, KEYLESS, ½ IN, 28800 BPM, 1800 RPM, 2-SPEED, 1.5 AH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $343.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2607-22CT
  • Mfr. Model # 2607-22CT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 348
  • Shipping Weight 9.74 lbs

Product Details

This M18 Fuel reversible cordless compact premium hammer drill kit with a ½-inch keyless metal chuck and soft rubber grip T-handle. It has a 28800 maximum BPM, a maximum speed of 1800 RPM, a brushed motor, and a two-speed setting. The kit operates at 18V DC, an M18 Redlithium battery of 1.5 Ah, and a maximum working torque of 41.6-inch-lb.

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Cordless Drill Class General Purpose
  • Drilling Capacity in Concrete 5/8 in
  • Number of Speed Settings 2
  • Maximum Working Torque 41.6 ft-lb
  • Maximum Blows per Minute 28,800 bpm
  • Brushless Motor No
  • Battery Capacity 1.5 Ah
  • Battery Series M18 RedLithium
  • Chuck Material Metal
  • Clutch Style Adjustable
  • Drilling Capacity in Masonry 5/8 in
  • Handle Type T-Handle
  • Includes M18 and M12 Multi-Voltage Charger(48-59-1812), M18 Compact 1/2 in Hammer Drill/Driver (Tool Only)(2607-20), Carrying Case, (2) M18 Compact REDLITHIUM Battery (48-11-1815)
  • Maximum Reverse Torque 500 ft-lb
  • Modes of Operation Hammer Only
  • Overall Height 7 5/8 in
  • Power Source Cordless
  • Series M18
  • Standards CSA Certified, ETL Listed, cUL Listed
  • Tool Weight 3 lb
  • Voltage 18V DC
  • Chuck Size 1/2 in
  • Drilling Capacity in Wood 2 1/8 in
  • Number of Clutch Settings 22
  • Blows per Minute 0 bpm to 28,800 bpm/0 bpm to 7200 bpm
  • Minimum Blows per Minute 0 bpm
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
  • Battery Model Number 48-11-1815
  • Charger Included Yes
  • Chuck Style Keyless
  • Drill Chuck Type Keyless
  • Drilling Capacity in Steel 1/2 in
  • Housing Material Metal
  • Lock-On Trigger No
  • Maximum Speed 1,800 RPM
  • Number of Batteries Included 2
  • Overall Width 3 1/2 in
  • Reversible Yes
  • Solid Bit Capacity 2 1/8 in
  • Tool Length 7 3/4 in

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list