COMPACT HAMMER DRIL M18 W/2 XC BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT HAMMER DRIL M18 W/2 XC BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2607-22
  • Mfr. Model # 2607-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 404
  • Shipping Weight 10.8 lbs

Product Details

Battery Included, Voltage 18.0, Chuck Size 1/2 In., Blows per Minute 0 - 28,800, 0 - 450/0 - 1,800 No Load RPM, Max. Torque 525 in-lbs., Clutch Style Adjustable, Handle Type T-Handle, Battery Included (2) MTL48-11-1828, Battery Pack Replacement 48-11-1815 or 48-11-1828, Battery Type Lithium-ion, Battery Capacity 3.0 A/hr., Tool Length 7-3/4 In., Tool Weight 3.7 lbs.

Technical Specs

  • Blows per Minute 0 - 28,800
  • Handle Type T
  • Includes Tool, (2) M18 Redlithium Extended Capacity Battery, Multi Voltage Charger, Carrying Case, (2) M18(TM) Redlithium(TM) Compact Battery Packs (48 11 1815), (1) M12(TM) and M18(TM) Multi Voltage Charger (48 59 1812)
  • Item Hammer Drill Compact Kit
  • Battery Included (2) Mtl48-11-1828
  • Max. Torque 525 in-lbs.
  • Battery Pack Replacement 48-11-1815 or 48-11-1828
  • Clutch Style Adjustable
  • No Load RPM 0 - 400/0 - 1,800
  • Tool Weight 4.5 lbs.
  • Voltage 18
  • Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah,5.0 Ah
  • Tool Length 7-3/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Chuck Size 1/2"
  • Features Led Work light
  • Series M18(TM)
  • Max. Power Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list