Skip Content
COMPACT FILTER/REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT FILTER/REGULATOR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZK83
  • Mfr. Model # 4ZK83
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Filter/Regulator
  • Adjustment Knob Non Rising
  • Max. Flow 80 cfm
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Overall Height 8.72"
  • Overall Width 1.97"
  • Pipe Size 1/4" NPT
  • Gauge Port Size 1/8" PTF
  • Max. Pressure 150 PSI
  • Adjustment Range 5 to 150 PSI
  • Bowl Size 2.2 oz.
  • Filter Rating 40 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list