COMPACT DRILL M18 W/2 BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT DRILL M18 W/2 BATTERIES

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2606-22CT
  • Mfr. Model # 2606-22CT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 9.47 lbs

Product Details

Battery Included, Voltage 18.0, Chuck Size 1/2 In., No Load RPM 0 - 400/0 - 1,800, Transmission 2 Speed, Max. Torque 500 in-lbs., Clutch Style Adjustable, Handle Type T-Handle, Battery Included (2) 2XKZ3, Battery Pack Replacement 48-11-1815 or 48-11-1828, Battery Type Lithium-ion, Battery Capacity 1.5 A/hr. or 3.0 A/hr., Chuck Metal, Tool Length 7-1/4 In., Tool Weight 3.6 lbs.

Technical Specs

  • Handle Type T-Handle
  • Includes Tool, (2) M18 REDLITHIUM Compact Battery, Multi-Voltage Charger, Carrying Case, (2) M18(TM) REDLITHIUM(TM) Compact Battery Packs (48-11-1815), (1) M12(TM) & M18(TM) Multi Voltage Charger (48-59-1812)
  • Item Drill/Driver Combo Kit
  • Battery Included (2) MTL48-11-1815
  • Max. Torque 500 in-lbs.
  • Battery Pack Replacement 48-11-1815 or 48-11-1828
  • Clutch Style Adjustable
  • Tool Weight 2.9 lbs.
  • No Load RPM 0 - 400/0 - 1,800
  • Voltage 18.0
  • Transmission 2 Speed
  • Chuck Metal
  • Battery Capacity 1.5 Ah
  • Tool Length 7-1/4"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Number of Batteries 2
  • Series M18
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list