Skip Content
COMPACT DRILL M18 BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPACT DRILL M18 BARE TOOL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2606-20
  • Mfr. Model # 2606-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 3.2 lbs

Product Details

Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., No Load RPM 0 - 400/0 - 1,800, Transmission 2 Speed, Max. Torque 500 in-lbs., Clutch Style Adjustable, Handle Type T-Handle, Battery Included None, Battery Pack Replacement 48-11-1815 or 48-11-1828, Battery Type Lithium-ion, Battery Capacity 1.5 Ah or 3.0 Ah, Chuck Metal, Tool Length 7-1/4 In., Tool Weight 3.6 lbs.

Technical Specs

  • Item Drill/ driver Kit
  • Handle Type T
  • Battery Included No
  • Max. Torque 500 in-lbs
  • Battery Pack Replacement 48-11-1815 Or 48-11-1828
  • Clutch Style Adjustable
  • No Load RPM 0 - 450/0 - 1,800
  • Tool Weight 2.9 lbs.
  • Voltage 18
  • Chuck Metal Single Sleeve - Ratcheting Lock
  • Transmission 2 Speed
  • Tool Length 7-1/4"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Green Environmental Attribute Product is Rechargeable
  • Cordless Tool Battery Type Li-Ion
  • Includes Tool Only
  • Number of Batteries 0
  • Series M18
  • Battery Capacity 1.5 Ah,2.0 Ah, 3.0 Ah,4.0 Ah, 5.0 Ah
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list