Skip Content
COMPACT DIGITAL MULTIMETER W/NCV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT DIGITAL MULTIMETER W/NCV

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMN47
  • Mfr. Model # MN47
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Bar Graph No
  • Basic DC Accuracy +/-1.20% of Reading + 2 Digits
  • Battery Type 9V Alkaline
  • Includes Test Leads, Type K Bead Wire Temperature Probe, Battery, Carrying Case, Instructions
  • Temp. Range -4 Degrees F - 1400 Degrees F
  • Item Digital Multimeter
  • Min./Max. Memory No
  • Audible Continuity Yes
  • Data Logging No
  • Auto Ranging Yes
  • Duty Cycle 0.10 - 99.90%
  • Display LCD
  • Special Features Non Contact Voltage Detector, Relative Mode
  • Series EXTECH (R) MN47
  • Manufacturers Warranty Length 1 yr.
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold No
  • Standards CE
  • Interface None
  • Capacitance Range 1 pF to 100 uF
  • AC Response Average
  • Diode Test Yes
  • Max. AC Volts 600
  • Max. AC Amps 10
  • Max. DC Volts 600
  • Max. DC Amps 10
  • Multimeter Style Compact - Basic Features
  • Calibration Certificate Included No
  • Instrument Counts 4,000
  • Instrument Frequency Counter Range 0.001 Hz - 5 MHz
  • Instrument Safety Rating CAT III 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list