COMPACT DIGITAL MULTIMETER W/NCV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPACT DIGITAL MULTIMETER W/NCV

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMN42
  • Mfr. Model # MN42
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bar Graph No
  • Battery Type 9V Alkaline
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Includes Test Leads, Battery, Carrying Case, Instructions
  • Item Digital Multimeter
  • Min./Max. Memory No
  • Audible Continuity Yes
  • Auto Ranging No
  • Temp. Range No Temp
  • Data Logging No
  • Special Features Non Contact Voltage Detector, 1.5V and 9V Battery Tests
  • Data Hold No
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off No
  • Display LCD
  • Peak Hold No
  • Series EXTECH (R) MN42
  • Standards CE
  • Interface None
  • AC Response Average
  • Diode Test Yes
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Instrument Counts 2,000
  • Calibration Certificate Included No
  • Multimeter Style Compact - Basic Features
  • Instrument Safety Rating CAT III 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list