COMPACT CONTACTOR,DP,40A,2P,110-120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT CONTACTOR,DP,40A,2P,110-120

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNU9
  • Mfr. Model # 6GNU9
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.2 lbs

Product Details

Compact Contactor, Definite Purpose, Number of Poles 2, Coil Volts 110-120VAC, Hz 50/60, Full Load Amps-Inductive 40, Full Load Amps-Resistive 50, Enclosure Type Open, 2, 3, Standards GB14048.4, IEC60947-4-1, UL533

Technical Specs

  • Coil Volts 120 VAC
  • Depth 3.41"
  • Height 2.64"
  • HP @ 1 Phase - 120V 2
  • Item Compact Contactor
  • Width 2.17"
  • Number of Poles 2
  • Full Load Amps-Resistive 50
  • Full Load Amps-Inductive 40
  • Hz 50/60
  • Standards GB14048.4, IEC60947-4-1, UL533
  • HP @ 1 Phase - 240V 3
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list