COMPACT AIR PAPR DECON BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT AIR PAPR DECON BELT

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCA201D
  • Mfr. Model # CA201D
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 2556
  • Shipping Weight 6.8 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • For Use With Mfr. No. PA101, PA111, PA121 Primair Series Headgear Loose Fitting Head Covers and Breathing Tube CA127 or 5500, 7700, 5400 and 7600 Series Facepiece Respirators and Breathing Tube CA229
  • Item With PVC Belt and Backpad
  • Includes Blower Unit, Rechargeable Battery Pack, PVC Belt, Backpad (Decon), Battery Charger, Airflow Indicator
  • Standards NIOSH
  • Intrinsically Safe No
  • Cartridges Included HEPA
  • Headgear Included No
  • Mask Size Universal
  • PAPR Mount Belt-Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list