COMPACT AIR LF DECON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPACT AIR LF DECON

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCA101D
  • Mfr. Model # CA101D
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Product Details

Loose fit papr unit, blower battery assembly for loose fitting head covers includes lower, battery, decon PVC belt and comfort pad, breathing tube, battery charger and flow meter. Packed in rugged storage case.

Technical Specs

  • Item PAPR System
  • Includes Decontamination Belt, Backpad, Straight Breathing Tube, Blower, Battery, Single Unit Charger, Breathing Tube Cover, Flow Meter, Carrying Case
  • Battery Type NiMH
  • For Use With Mfr. No. PA101, PA111, PA121 Primair Series Headgear Loose Fitting Head Covers
  • Standards NIOSH
  • Intrinsically Safe No
  • PAPR Mount Belt-Mounted
  • Headgear Included No
  • Cartridges Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list