Skip Content
COMP UNION,5/8 TX3/8 T, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMP UNION,5/8 TX3/8 T, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF62R106
  • Mfr. Model # LF62R106
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Union
  • Temp. Range -64 Degrees F - 250 Degrees F
  • Connection Compression to Compression
  • Pressure (PSI) 150 - 200
  • Tube Size 5/8" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list