Skip Content
COMP TEE,5/16 T, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMP TEE,5/16 T, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF64-5
  • Mfr. Model # LF64-5
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.16 lbs

Technical Specs

  • Body Material Lead-Free Brass
  • Item Union Tee
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Connection Type Compression to Compression
  • Max. Pressure 300 PSI
  • Pipe Size 5/16"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Outside Dia. 5/16"
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression x Compression
  • Basic Fitting Shape Union
  • Pipe Size - Pipe Fitting 5/16"
  • Specific Fitting Shape Tee Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list