Skip Content
COMP TEE,1/4 T, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMP TEE,1/4 T, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF64-4
  • Mfr. Model # LF64-4
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Pipe Size 1/4"
  • Max. Pressure 300 PSI
  • Connection Type Compression to Compression
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Outside Dia. 1/4"
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Pipe Fitting Material Lead Free Brass
  • Fitting Connection Type Compression x Compression
  • Specific Fitting Shape Tee Union
  • Basic Fitting Shape Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list