COMP SLEEVE,5/8, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMP SLEEVE,5/8, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF60-10
  • Mfr. Model # LF60-10
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Standard Sleeve
  • Max. Pressure 150 PSI
  • Outside Dia. 5/8"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Size - Pipe Fitting 5/8"
  • Basic Fitting Shape Sleeve
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list