Skip Content
COMP NUT,7/8, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMP NUT,7/8, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF61-14
  • Mfr. Model # LF61-14
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Standard Nut
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 75 PSI
  • Outside Dia. 7/8"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Specific Fitting Shape Nut
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Material Metal
  • Basic Fitting Shape Nut
  • Pipe Size - Pipe Fitting 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list