Skip Content
COMP NUT,1/4, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMP NUT,1/4, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF61-4
  • Mfr. Model # LF61-4
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range -65 Degrees F - 250 Degrees F
  • Item Nut
  • Max. Pressure 300 PSI
  • Pipe Fitting Material Lead Free Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list