Skip Content
COMP NUT,1/2, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMP NUT,1/2, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF61-8
  • Mfr. Model # LF61-8
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.03 lbs

Technical Specs

  • Max. Pressure 200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Standard Nut
  • Outside Dia. 1/2"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape Nut
  • Basic Fitting Material Metal
  • Basic Fitting Shape Nut
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list