COMP LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMP LIMIT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MS02S0100
  • Mfr. Model # 9007MS02S0100
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Miniature Limit Switch
  • Operating Force 55 oz.
  • Body Material Zinc
  • Movement Horizontal
  • Series 9007MS
  • Standards UL, CSA, CE
  • Operating Temp. Range -4 Degrees - 221 Degrees F (-20 Degrees - 105 Degrees C)
  • Wiring Entry Potted Cable
  • Roller Material Steel
  • Roller Width 0.13"
  • IP Rating 67
  • Roller Dia. 0.50"
  • Travel 0.19"
  • Electrical Connection 3 ft. Cable, 4 Wire
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Length - Limit Switch 0.88"
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 1.58"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • DC Contact Rating - Limit Switch 5 A @ 300 V
  • Body Depth - Limit Switch 0.62"
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list