COMP CONN,5/16 TX3/8 MPT, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMP CONN,5/16 TX3/8 MPT, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF68-5C
  • Mfr. Model # LF68-5C
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.07 lbs

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Connector
  • Max. Pressure 300 PSI
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Outside Dia. 5/16"
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Specific Fitting Shape Connector
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Shape Connector
  • Pipe Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list