Skip Content
COMP CONN,3/4 TX1/2 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMP CONN,3/4 TX1/2 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF68-12D
  • Mfr. Model # LF68-12D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Temp. Range -65 Degrees F - 250 Degrees F
  • Item Connector
  • Max. Pressure 75 PSI
  • Pipe Fitting Material Lead Free Brass
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal
  • Basic Fitting Shape Connector
  • Specific Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list