COMP BODY MALE RUN TEE 3/8ODX1/2NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMP BODY MALE RUN TEE 3/8ODX1/2NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE371PTC6-8
  • Mfr. Model # 371PTC6-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Type Male Run Tee
  • Package Quantity 1
  • Material Composite Body, Brass Collet
  • Item Transportation Push to Connect
  • Finish Composite Body, Brass Collet
  • Standards DOT FMVSS571.106, SAE J1131 and SAE J2494-3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list