Skip Content
COMP BODY MALE ELBOW 5/8ODX3/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMP BODY MALE ELBOW 5/8ODX3/8NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE369PTC10-6
  • Mfr. Model # 369PTC10-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item 90 Degrees Male Elbow
  • Hex Size 1-1/16"
  • Temp. Range -40 Degrees - 200 Degrees F
  • Tube Size 5/8"
  • Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Tube Fitting Material Nylon
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List