COMP BDY MALE 45 ELBOW 5/8ODX1/2NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMP BDY MALE 45 ELBOW 5/8ODX1/2NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE379PTC10-8
  • Mfr. Model # 379PTC10-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Temp. Range -40 Degrees - 200 Degrees F
  • Item 45 Degrees Male Elbow
  • Tube Size 5/8"
  • Hex Size 1-1/16"
  • Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
  • Tube Fitting Material Nylon
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 45 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list