Skip Content
COMP 90ELB,5/8 TX1/2 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMP 90ELB,5/8 TX1/2 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF69-10D
  • Mfr. Model # LF69-10D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 150 PSI
  • Outside Dia. 5/8"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list