Skip Content
COMP 90ELB,5/8, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMP 90ELB,5/8, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF65-10
  • Mfr. Model # LF65-10
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item 90 deg. Union Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Pipe Size 5/8"
  • Connection Type Compression to Compression
  • Max. Pressure 150 PSI
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Outside Dia. 5/8"
  • Pipe Fitting Material Lead Free Brass
  • Fitting Connection Type Compression x Compression
  • Specific Fitting Shape 90 Degrees Union Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List