COMMERCIAL TV, 22IN THIN, LED,MPEG2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMMERCIAL TV, 22IN THIN, LED,MPEG2

RCA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22P329
  • Mfr. Model # 22P329
  • UNSPSC # 52161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.24 lbs

Technical Specs

  • Includes TV, Power Cord, User Manual
  • Item Commercial TV
  • Vertical Resolution 768
  • Contrast Ratio 10000/1
  • Aspect Ratio 16:09
  • Max. Resolution 1,366 x 768
  • Brightness 300
  • USB Slot Yes
  • HDMI Inputs 2
  • Component Video Inputs 1
  • PC Inputs 1
  • Composite Inputs 1
  • Watts/Channel 2.5
  • Audio Outputs 1
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options E/S/F
  • V-Chip Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list