COMMERCIAL SINK PUMP SYSTEM,1/2 HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMMERCIAL SINK PUMP SYSTEM,1/2 HP,

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GEK5
  • Mfr. Model # 1GEK5
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.77 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 44
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 20 Ft. of Head 32
  • GPM of Water @ 5 Ft. of Head 49
  • Includes Piggyback Style Plug
  • HP 1/2
  • Item Sink Drain Pump System
  • Cord Length 10 ft.
  • Outlet 2"
  • Inlet 2"
  • Switch Type Wide Angle Float
  • Shaft Seal Mechanical
  • Amps 7.3
  • Voltage 115
  • Basin Material Polyolefin
  • Vent 2"
  • Basin Height 14-1/8"
  • Basin Capacity 5.5 gal.
  • Basin Dia. 11-3/4"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list