COMMERCIAL SEAT, HD ELG OPEN FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMMERCIAL SEAT, HD ELG OPEN FRONT

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS5901100.020
  • Mfr. Model # 5901100.020
  • UNSPSC # 14111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

Toilet Seat. Commercial seat, without cover. Solid polypropylene plastic. Stainless steel check hinge.

Technical Specs

  • Item Heavy Duty Commercial Toilet Seat
  • Colour White
  • Features Elongated Front, Solid Polypropylene Plastic, Open Front, Without Cover, with Check Hinge, Optional Ever Clean(R), Ever Clean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold and Mildew
  • Width 14-3/8"
  • Standards American Standard
  • Material Solid Polypropylene
  • Front Type Open
  • Seat Height 1"
  • Bolt to Seat Front 18-9/16"
  • For Bowl Shape Elongated
  • With Cover / Without Cover Without Cover
  • Hinge Material Stainless Steel
  • Hinge Type Check Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list