COMMERCIAL LOCKSET,LIGHT DUTY,CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMMERCIAL LOCKSET,LIGHT DUTY,CHROM

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ABG7
  • Mfr. Model # 1ABG7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.39 lbs

Technical Specs

  • Item Light-Duty Mortise Lockset
  • Features Single Locking
  • Style Augusta
  • Required Door Thickness 1-3/8" - 2"
  • Standards ANSI/BHMA A156.12
  • Number of Keys 2
  • Series 4800LN
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type ANSI
  • Ligature Resistant No
  • Lockset Grade 2
  • Mortise/Cylindrical Mortise
  • Lockset Handle Type Lever
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list