COMMERCIAL LOCK,SINGLE CYLINDER,BRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMMERCIAL LOCK,SINGLE CYLINDER,BRO

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GBA9
  • Mfr. Model # 1GBA9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish Bronze
  • Item Auxiliary Lock
  • Material Zinc Chromated Heavy Gauge Steel
  • Keying Different
  • Keyway Type KW1
  • Pins 5
  • Number of Keys 2
  • For Door Thickness 1-3/8" - 2-1/4"
  • Cylinder Single
  • Throw Length 1"
  • Backset 2-1/2"
  • Security Type Night Latch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list