Skip Content
COMMERCIAL INFRARED HEATER,LP,60,00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMMERCIAL INFRARED HEATER,LP,60,00

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3E461
  • Mfr. Model # 3E461
  • UNSPSC # 40101827
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.3 lbs

Technical Specs

  • BtuH Input 60,000
  • Depth 15-1/4"
  • Height 22-1/2"
  • Gas Type LP
  • Item Commercial Infrared Heater
  • Hz 60
  • Includes Chain Hanging Set
  • Voltage 120
  • Floor Dia. @ Mounting H 16-20 @ 14-16 ft.
  • Gas Inlet 1/2" NPT
  • Width 19-1/8"
  • Radiant Surface 170 sq. in.
  • Typical Sq. Ft. Coverage @ Mtg. Ht. 325-400 @ 14-17 ft.
  • Clearance to Combustibles Behind 18"
  • Clearance to Combustibles Top 40"
  • Clearance to Combustibles Below/Front 72"
  • Clearance to Combustibles Side 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list