Skip Content
COMMERCIAL HOSE 500PSI 3/4IN X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMMERCIAL HOSE 500PSI 3/4IN X100FT

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN25034100
  • Mfr. Model # 25034100
  • UNSPSC # 40142008
  • CATALOGUE PAGE # 344
  • Shipping Weight 23.05 lbs

Technical Specs

  • Coupling Material Brass
  • Gallons per Hour 420
  • Hose Material Rubber
  • Hose Colour Red
  • Maximum Pressure 400 PSI
  • Hose Length 100 ft.
  • Hose Inside Dia. 3/4"
  • Number of Ply 6
  • Garden Hose Type Water Hose
  • Operating Temp. 180 Degrees F
  • Item Rubber Hose

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List