COMMERCIAL FIRE SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMMERCIAL FIRE SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGS8371
  • Mfr. Model # S8371
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 639.0 lbs

Technical Specs

  • Colour Light Gray
  • Includes Locking Drawer, 2 Multi-Position Shelves
  • Item Commercial Safe
  • Number of Drawers 1
  • Number of Bolts 5
  • Lock Style Dual - Combination/Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list