Skip Content
COMMERCIAL DEHUMIDIFIER CAP106 PNTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMMERCIAL DEHUMIDIFIER CAP106 PNTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5EAJ3
  • Mfr. Model # 5EAJ3
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

Dehumidifier, Industrial, Capacity 160 Pints 24 Hours, Voltage 115, 60 Hz, 6.9 Amps, Humiditiy Range 10 to 95% RH, Ambient Temp. Range 4 to 35C, 1 Fan Speed, Height 35 In, Width 16 In, Depth 15 7/16 In, Cabinet Material Steel, Color Gray/Black, Power Cord

Technical Specs

  • Application Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating on Walls and Windows, and Damage to Exposed Surfaces
  • Depth 17-7/8"
  • Colour Gray
  • Height 23-5/16"
  • Includes (4) Casters, 20 ft. Drain Hose, Collapsible Handle
  • Item Industrial Portable Dehumidifier
  • Width 12-11/16"
  • Ambient Temp. Range 41 - 90 Degrees F
  • Fan Speed 1
  • Fan CFM 188
  • NEMA Plug Configuration 5-15P
  • Hz 60
  • Voltage 115
  • Cabinet Material Steel
  • Agency Compliance cETL
  • Refrigerant Type R-410 A
  • Filter Yes
  • Power Cord Length 10 ft.
  • Amps 7.3
  • Defrost Type Normal
  • Capacity/24 Hrs. @ 60% RH 57 pt.
  • Capacity/24 Hrs. @ 90% RH 104 pt.
  • Humidity Range 30 - 90 RH
  • Refrigerant Charge 13.8 oz.
  • Bucket Capacity 9 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list