Skip Content
COMMERCIAL ANGLE BROOM MULTI-SWEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMMERCIAL ANGLE BROOM MULTI-SWEEP

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LIB997
  • Mfr. Model # 997
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Technical Specs

  • Item Angle Broom
  • Handle Length 55"
  • Handle Material Steel
  • Handle Dia. 1"
  • Sweep Face 15"
  • Bristle Color Black
  • Trim Length 6"
  • Bristle Material Recycled PET
  • Features Staple-Set Fibers, Propylene Injection Molded Block, Handle Grip, Nylon Thread, Electrostatic Powder Coated Handle
  • Handle Colour Red
  • Chemical Resistant Yes
  • Color Coding System No
  • Acid Resistant No
  • Broom Grade Medium-Duty
  • Broom Application Semi-Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list