COMMCL DOOR OPENER,HOIST/RGT,MAX H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMMCL DOOR OPENER,HOIST/RGT,MAX H

LIFTMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GY87
  • Mfr. Model # 4GY87
  • UNSPSC # 30171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Includes Wall Mounted 3-Button Control Station
  • Item Commercial Door Opener
  • Application A Safe and Easy Way to Operate Small Rolling Doors and Grilles or Industrial Sectional Doors with High or Vertical Lift.
  • Motor HP 1/2
  • Type Hoist/Right Hand Mount
  • Motor Type Medium-Duty
  • Max. Door Width (Ft.) 22
  • Reversal System Adjustable Friction Clutch
  • Voltage 115
  • Max. Door Height (Ft.) 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list