Skip Content
COMM. KNOB CYL. PRIV. LOCKSET 32D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMM. KNOB CYL. PRIV. LOCKSET 32D

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTBLC0332D
  • Mfr. Model # BLC0332D
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2241
  • Shipping Weight 1.75 lbs

Product Details

High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

Technical Specs

  • Item Knob Lockset
  • Style Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Location Type Commercial
  • Standards ANSI/BHMA A156.2
  • Strike Dim. 2-3/4" x 1-1/8"
  • Backset 2-3/8" or 2-3/4"
  • Pins 6
  • For Use With Interior Locking Applications
  • Series BLC
  • Number of Keys 2
  • Knob Material Steel
  • Lockset Function Privacy
  • Lockset Performance Strength Medium Duty
  • Strike Type Square Corner Full Lip Strike
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Brushed Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list