Skip Content
COMM. ELECTRIC HEATER,5118 BTUH,72I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMM. ELECTRIC HEATER,5118 BTUH,72I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3ENA9
  • Mfr. Model # 3ENA9
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1466
  • Shipping Weight 19.55 lbs

Product Details

Electric Baseboard Heater, Conventional, Commercial, Voltage 120, 1 Phase, BtuH Output 5118, Mounting Type Floor, Length 72 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 1500 Watts, 12.6 Amps AC, Colour Navajo White, Finish Baked On Enamel, Housing Mater

Technical Specs

  • Colour Navajo White
  • Depth 2-7/8"
  • Height 6-3/4"
  • Item Electric Baseboard Heater
  • Amps AC 12.6
  • Length 72"
  • Phase 1
  • Housing Material 18 ga. Steel
  • Mounting Type Floor
  • Hz 60
  • Watts 1,500
  • BtuH Output 5118
  • Primary Application Commercial
  • Housing Style Conventional
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Finish Enamel
  • Heater Voltage 120 VAC
  • Standards UL and C-UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list