Skip Content
COMM. ELECTRIC HEATER,3413 BTUH,48I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMM. ELECTRIC HEATER,3413 BTUH,48I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3ENA7
  • Mfr. Model # 3ENA7
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1466
  • Shipping Weight 13.64 lbs

Product Details

Electric Baseboard Heater, Conventional, Commercial, Voltage 120, 1 Phase, BtuH Output 3413, Mounting Type Floor, Length 48 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 1000 Watts, 8.3 Amps AC, Colour Navajo White, Finish Baked On Enamel, Housing Materi

Technical Specs

  • Amps AC 8.3
  • Colour Navajo White
  • Depth 2-7/8"
  • Height 6-3/4"
  • Item Electric Baseboard Heater
  • Length 48"
  • Hz 60
  • Phase 1
  • Housing Material 18 ga. Steel
  • Mounting Type Floor
  • Watts 1,000
  • BtuH Output 3413
  • Primary Application Commercial
  • Housing Style Conventional
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Finish Enamel
  • Heater Voltage 120 VAC
  • Standards UL and C-UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list