COMM. CYLINDRICAL LEVER, PRIV. 26D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMM. CYLINDRICAL LEVER, PRIV. 26D

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTSLC0326D
  • Mfr. Model # SLC0326D
  • UNSPSC # 31162407
  • CATALOGUE PAGE # 2241
  • Shipping Weight 2.25 lbs

Product Details

High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

Technical Specs

  • For Use With Commercial Interior Door
  • Item Cylindrical Lever
  • Style Lever
  • Series SLC
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI/BHMA A156.2
  • Handle Material Steel
  • Location Type Commercial
  • Backset 2-3/4"
  • Lockset Function Privacy
  • Lockset Performance Strength Medium Duty
  • Strike Type T Strike
  • Strike Dim. 2-3/4" x 1-1/8"
  • Number of Keys 2
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Brushed Chrome
  • Lockset Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list