Skip Content
COMFORT FLOW 3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMFORT FLOW 3X5

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS420000035
  • Mfr. Model # 420000035
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Slip resistant/dry or wet environments indoor or outdoor use High density closed cell nitrile rubber cushion has 15 percent recycled content. Grease and oil proof, chemical resistant. Static dissipative and certified slip resistant. Welding safe. Beveled

Technical Specs

  • Item Comfort Flow(TM)
  • Width 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list