Skip Content
COMFORT FLOW 2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COMFORT FLOW 2X3

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS420000023
  • Mfr. Model # 420000023
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Slip resistant/dry or wet environments indoor or outdoor use High density closed cell nitrile rubber cushion has 15 percent recycled content. Grease and oil proof, chemical resistant. Static dissipative and certified slip resistant. Welding safe. Beveled

Technical Specs

  • Width 2 ft.
  • Item Comfort Flow(TM)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List