Skip Content
COMET POWDER 400G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COMET POWDER 400G

COMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLPG81393
  • Mfr. Model # PG81393
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.752 lbs

Technical Specs

  • Contains Powder
  • Colour White
  • Size 400 g
  • Container Type Carton
  • Fragrance Pine
  • Recommended Dilution RTU
  • Green Environmental Attribute 100% Total Recycled Content
  • VOC Content 0%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list