COMBUSTION FLUE GAS ANALYZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBUSTION FLUE GAS ANALYZER

TEST PRODUCTS INTL.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KNK5
  • Mfr. Model # 712
  • UNSPSC # 41113102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Item Combustion Flue Gas Analyzer
  • Battery Type Rechargeable Ni-MH
  • Oxygen Concentration 0 -25%
  • Combustion Efficiency 0 - 100%
  • Carbon Dioxide Concentration 0 to 25%
  • Display LCD
  • Pressure/Draft -120 -120 In. WC, +/- 60 In. WC
  • Primary/Ambient Air Temp. -58 Degrees - 1832 Degrees F (-50 Degrees - 1000 Degrees C)
  • Replacement Sampling Assembly A770
  • Stack Temp. 32 Degrees - 1472 Degrees F
  • Repair Kit A794
  • Carbon Monoxide Measurement Range 0 - 10,000 ppm
  • Features Functions as a Digital Differential Manometer, Differential Thermometer, and Combustible Gas Detector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list