!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBUSTION ANALYZER,HEAVY DUTY,PRIN

COMBUSTION ANALYZER,HEAVY DUTY,PRIN

TESTO

COMBUSTION ANALYZER,HEAVY DUTY,PRIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBUSTION ANALYZER,HEAVY DUTY,PRIN

COMBUSTION ANALYZER,HEAVY DUTY,PRIN

TESTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG36H456
  • Mfr. Model # 0563 3220 71
  • UNSPSC # 41113102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Item Combustion Analyzers
  • Fuel Type Natural Gas, Propane, Fuel Oil 2, Bio Heat 5, Wood
  • Oxygen Concentration 0 -21.0
  • Carbon Monoxide Measurement Range 0 - 4,000 ppm
  • Stack Temp. -40 Degrees F - 2192 Degrees F
  • Nitric Oxide Measurement Range None
  • Sulfur Dioxide Measurement Range None
  • Display Color graphic display 240 x 320 pixels
  • Includes Rechargeable Battery, 12" Probe With Cone and Hose Assembly, AC Adapter, Rugged Case, Fast IR Printer and 6 Rolls Of Paper
  • Replacement Sampling Assembly n/a
  • Replacement Fluid n/a
  • Type Heavy Duty
  • Combustion Efficiency Calculated
  • Carbon Dioxide Concentration 0 - CO2 Max Calculated
  • Primary/Ambient Air Temp. -40 Degrees F - 2192 Degrees F
  • Pressure/Draft 0 -120 in. wc - Pressure, -4 -16 in. wc - Draft
  • Nitrogen Dioxide Measurement Range None
  • Excess Air 0 - 100% Calculated
  • Battery Type Lithium-Ion Rechargeable 3.7 V/2400 mAh
  • Manufacturers Warranty Length 24 Months - Instrument, Sensors, Probe, 12 Months - Thermocouple, Rechargeable Battery
  • Repair Kit n/a
  • Features Self-Explanatory Menu Guidance With Standardized Measuring Procedures for Quick, Easy Handling, Sensors can be Changed by the User, Easy to Operate Thanks to Single-Hose Connection

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list