COMBUSTIBLE GAS LEAK DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBUSTIBLE GAS LEAK DETECTOR

UEI TEST INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EUN6
  • Mfr. Model # 8EUN6
  • UNSPSC # 26131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Depth 1-1/2"
  • Includes Detector, Battery and Manual
  • Height 8"
  • Features Fully Adjustable Thumbwheel
  • Item Combustible Gas Leak Detector
  • Width 4"
  • Indicator Audio and Visual Tic Rate
  • Battery 9V
  • Measuring Range 50 ppm (Methane)
  • Detects Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants and Toluene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list