COMBOKIT 4 PC M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBOKIT 4 PC M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2499-24
  • Mfr. Model # 2499-24
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 396
  • Shipping Weight 13.64 lbs

Technical Specs

  • Includes Copper Tubing Cutter
  • Battery Pack Replacement MTL48-11-2401
  • Battery Included (2) MTL48-11-2401
  • Carrying Case Contractor Bag
  • Drill MTL2407-20
  • Light MTL49-24-0145
  • Reciprocating Saw MTL2420-20
  • Voltage 12.0
  • Battery Capacity 1.5 Ah
  • Charger MTL48-59-2401
  • Number of Tools 4
  • Cordless Tool Battery Type Li-Ion
  • Item Cordless Combination Kit
  • Series M12(TM)
  • Cordless Tools Included Drill, Light, Reciprocating Saw, Tubing Cutter
  • Corded/Cordless Cordless
  • No. of Batteries Included 2
  • Tubing Cutter 5GUY3

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list