Skip Content
COMBO-XLG TOTE W/LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO-XLG TOTE W/LID

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1525YE
  • Mfr. Model # 1525YE
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Features Water Resistant, Mobile Tote
  • Finish Smooth
  • Colour Yellow
  • Item Totes
  • Includes Tote and Lid
  • Number of Pieces 2
  • Number of Trays 0
  • Overall Depth 47-1/2"
  • Overall Height 33"
  • Overall Width 51.5"
  • Storage Capacity 500 lbs.
  • Standards Epa 40 Cfr 264.175, Spcc, Npdes and Ufc
  • Inside Width 42-1/2"
  • Wheel Dia. 4"
  • Number of Handles 0
  • Inside Depth 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list