Skip Content
COMBO WRENCH SET,RATCHET OE,8-14MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,RATCHET OE,8-14MM,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YR28
  • Mfr. Model # 4YR28
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes Pouch
  • Number of Pieces 6
  • Finish Satin
  • Item Combination Wrench Set
  • Range of Lengths 4-13/32 to 7-5/16"
  • Wrenches Included 8, 10, 11, 12, 13, 14mm
  • Number of Points 6
  • Head Angle 15 Degrees
  • SAE or Metric Metric
  • Wrench Style Ratcheting Open End
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list